Lumapro
Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10
Mfr # 1196-10PK
Zoro # G0758186
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape RP11
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 37.5W INC
- Watts 37.5 W
Explore More Products
- LUMAPRO Miniature Lamp, 1155, 8.0W, G6, 13.5V, PK10 1155-10PK
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 120MB-10PK
- LUMAPRO Miniature Lamp, 28MB, 1.0W, T2 1/2, 28V, PK10 28MB-10PK
- LUMAPRO Miniature Lamp, 6PSB, 0.8W, T2, 6V, PK10 6PSB-10PK
- LUMAPRO Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10 147-10PK
- LUMAPRO Miniature Lamp, 9004, 45/65W, T4 5/8, 12.8V 9004
- LUMAPRO Miniature Lamp, 24NA, 3.0W, T2 3/4, 14V, PK10 24NA-10PK
- LUMAPRO Miniature Lamp, 1229, 15W, S8, 40V, PK10 1229-10PK
- LUMAPRO Miniature Lamp, 3057NA, 27W, S8, 12.8V, PK10 3057NA-10PK
- RACE SPORT 2In 3-Hole Powder Coated Steel Truck Light Box W/ Knockouts RS-400
- POWEROPTIX Mini LED Bulb 3157A Amber 2/cd 102-831571
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies