Legris
UnequalUnionTee 8mmOD x 6mmOD, PK10
Mfr # 3104 08 06
Zoro # G0759193
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 8mm, 5/16 in x 6mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Fittings Sub-Category Tees
Explore More Products
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3601 06 10
- LEGRIS Nickel Plated Brass 90 Degree Male Swivel Elbow, 12mm Tube Size 3609 12 21
- LEGRIS Metric Push-to-Connect Fitting, Polymer 3151 60 00
- LEGRIS Female Elbow, Thread 1/4 In NPT, PK10 3009 60 14
- LEGRIS Male Run Tee, 1/4 In OD, 290 PSI, PK10 3103 56 11
- LEGRIS Male Run Tee, Thread Size M5 x .08, PK10 3193 04 19
- LEGRIS Nickel Plated Brass Male Connector, 15/32 in Tube Size 3675 12 13
- LEGRIS Male Elbow, Thread Size 3/8 In BSPP, PK10 3199 14 17
- LEGRIS Union Y 3/16 OD, PK10 3140 55 00
- TECHNIFIT Fitting, PTC, Plug, 5/32" PP5/32 (4MM)
- PARKER Fractional Plastic Plug, PDVF FB8TPL
- Legris Push-to-Connect Tube Fittings