Greenlee
Scratch Awl, 7 7/8 In
Mfr # 9753-12C
Zoro # G0759376
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 7 7/8 in
- Shank Length (In.) 3 1/2 in
- Shank Dia. (In.) 1/4 in
- Shank Material Chrome Plated Tempered Steel
- Function Scribes Metal, Starts Screw Holes, Performs Variety Of Piercing/Punching Jobs
Explore More Products
- LISLE Awl / Straight Mini Pick LI31810
- CHANNELLOCK Scratch Awl, 3 in. AWL3A
- DASCO PRO Scratch Awl, 7" L 431
- TEKTON Scratch and Punch Awl with Hard Handle PNH21106
- EXCEL BLADES Retractable Scribe with 0.090" Tip, Awl Tool, Pen Weeder, Red, 12pk. 16050
- TENG TOOLS Square Tip Awl - MDA-SQ MDA-SQ
- GREAT NECK SCRATCH AWL 3 in. SC3C
- CENTURY DRILL & TOOL Scratch Awl, 6 in. 72181
- FOWLER Disposable Chemical Etching Pen For Metal 527300050
- KLEIN TOOLS Demolition Scratch Awl 650DD
- STANLEY Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red 69-122
- Greenlee Cutting and Shaping Tools