Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.050.7200
Zoro # G0760794
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Steel
- Material Grade/Class Grade A
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.037.7200
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.062.7200
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade B7, Black Oxide Finish U22170.043.7200
- ZORO SELECT Fully Threaded Stud, 10-24, 1 in, Stainless Steel, 316, Plain Finish, 10 PK 56268
- ZORO SELECT Fully Threaded Stud, 1"-8, 5 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.100.0500
- ZORO SELECT Fully Threaded Rod, 1-1/2"-8, 13 in, Steel, Grade B7M, Black Oxide Finish, 4 PK U22085.150.1300
- ZORO SELECT Fully Threaded Stud, 8-32, 1 in, Steel, Grade 8, Plain Finish, 100 PK 2025995
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 9 in, Steel, Grade B7M, Black Oxide Finish, 15 PK U22085.112.0900
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 11 1/2 in, Steel, B16, Plain Finish, 8 PK U22551.125.1150
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Plain Finish U22180.050.7200
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish 36541
- Zoro Select Fully-Threaded Rods & Studs