Impacto
Anti-Vibration Grip Wrap, 6-1/2 x 5"
Mfr # 9066
Zoro # G0760891
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6 1/2 x 5"
- Palm Material Polymer
- Palm Construction VEP Pad
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black, PR 4731
- IMPACTO Impact Gloves, S, Yellow, Fingerless, Left 50220110021
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small ST861020
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right 50220110052
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR BG401M
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Xl VI473350
- IMPACTO Anti-Vibration Gloves, Leather, L, Left IP401-50LL
- IMPACTO Anti-Vibration Gloves, Full, M, PR US40830
- IMPACTO Anti Vib. High Visibility Air Glove, PR BGHIVIS
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR 503-20XL
- MAGID TREX Arctic Series Thermal Oil Repellant Leather Impact GloveCut Level A7, M TRX843W-M
- Impacto Gloves & Hand Protection