Shop Alternate Products
This Product is Discontinued
Westward
End Wire Brush, 1 1/8" Dia, SS, 0.014 Wire (Discontinued)
Mfr # 4EDY7
Zoro # G0761187
This Product is Discontinued
Key Features
- Bristle Trim Length 7/8 in
- Shank Size 1/4"
- For Use With Low Speed/High Torque Portable Tools
- Abrasive Shank Size 1/4 in
- Bristle Type Knotted Wire