Zsi
2HoleCushionedClampTubeS 1In, L 2 11/16In
Mfr # 016M019
Zoro # G0761512
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 15/64 in
- Width (In.) 63/64 in
Explore More Products
- ZSI Beta Clamps, Smoothie Twin, 5/8 In Hose T4010H
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose T2004H
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe S6030S
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube T3015S
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking H5020B
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe T5021S
- ZSI CushionedClampStrutMounted, TubeSz2 5/8In 042NS048
- ZSI Heavy Clamp, 2"Tube, Cushion Alum H6032C-AL
- ZSI Beta Clamps, Heavy Series, 3/8 In Tube, AL H3006S-AL
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L 0500093539
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" FS-7730-1/4 E/G
- Zsi Pipe & Tube Clamps