Lamp
Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes
Mfr # LF-12-160
Zoro # G0761896
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 31/32 in
- Screw Size M5 x 0.8
Explore More Products
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-96
- LAMP Edge Pull Handle, 304 Stainless Steel SND-70/M
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-100-B
- LAMP Pull Handle, 316 Stainless Steel, Satin EK-S640/S
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-B
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-FB-2/S
- LAMP Folding Pull Handle, Unth. Through Holes 26900
- LAMP Pull Handle, Polished, 3-1/2 In. H, Polished, Threaded Holes KS-435/M
- LAMP Recessed Pull Handle, Snap-In, ABS, Matte, Matte, Snap-in AT-70-BR
- DELTANA Adjustable Pull 6-1/2" Antique Brass P311U5
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Crystal, Chrome Contemporary Cabinet Pull BP123409614001
- Lamp Cabinet Handles & Pulls