Nord
AC Gearmotor, 289.0 in-lb Max. Torque, 111 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK172.1-71L/4, 15.76
Zoro # G0762054
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 289 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- NORD AC Gearmotor, 13,719.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9032.1-100LP/4-75.16-A
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK372.1-80LP/4, 23
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-100LP/4-41.65-A
- NORD AC Gearmotor, 1,947.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-112MP/4-12.23-A
- NORD AC Gearmotor, 1,770 in-lb Max. Torque, 17 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-71L/4-97.36-A
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK572.1-100LP/4, 13.67
- NORD AC Gearmotor, 931 in-lb Max. Torque, 17 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-63L/4-97.36-A
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK573.1-80LP/4, 60.97
- NORD AC Gearmotor, 117.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-63L/4-12.23-A
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z820
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 2H600
- Nord AC Gear Motors