Zsi
2HoleCushionedClampTubeS25/8InL4 31/32In
Mfr # 042MS048
Zoro # G0762282
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 3 1/8 in
- Width (In.) 1 9/16 in
Explore More Products
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C S6030C
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube UX7834
- ZSI Cushion Claw, 1/2 In OD EMT, Strut Mount EMT-1/2
- ZSI 2HoleCushionedClampTube S 2In, L4 7/32In 032MS036
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe T5027S
- ZSI 1-1/8" Stainless Cushioned Loop Clamp SPN-18SS
- ZSI Beta Clamps, Heavy Series, 1/4 In Pipe, SS H3009S-SS
- ZSI Heavy Clamp, 1/2" Pipe, Double H4014D
- ZSI U-Bolt Pipe Clamp, 13.78"H, SS, 10"PipeSize UB10PANH6
- BREEZE T-Bolt, HD, Spring, 3.75", Zinc Bolt, PK10 B9224-0375 B
- STAUFF Tube Clamp, 316 SS, Size 1/4in x 1/4in CRA-106.4/06.4-ACT-GD-AS-U-W5-K-642012
- Zsi Pipe & Tube Clamps