Zoro Select
Sewer Hose, 1/4, 50 ft, 4400 psi
Mfr # AR686200001
Zoro # G0762806
$97.67
18% off
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 4,400 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Explore More Products
- ZORO SELECT Sewer Hose, 1/4,100 ft, 4400 psi AR686200002
- ZORO SELECT Sewer Hose, 3/8,200 ft, 4000 psi AR686200025
- ZORO SELECT Sewer Hose, 3/8,100 ft, 4000 psi AR686200024
- MTM HYDRO MTM Hydro 29.5213 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Non-Marking MNPT Pressure Washer Hose 29.5213
- FORNEY Hose Hi Pressure 3/8X50' 75183
- FLEXZILLA 3/8" x 100’ Pressure Washer Hose, 4200 PSI, Integrated Quick Connect Fittings HFZPW426100Q
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses 310-3/8-100
- SIMPSON 3700 PSI Morflex Hose, 50' x 5/16" 41109
- FLEXZILLA Pressure Washer Hose, 5/16" x 25, M22 F HFZPW3525M-E
- A.R. NORTH AMERICA Hose, 25ft., x1/4", 22mm x1/4F 646200092
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct AW-0050-0176
- Zoro Select Pressure Washer Hoses