Zoro Select
#4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.011.0018
Zoro # G0762851
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material Steel
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0151
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 25 PK U48210.031.0075
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK 1416MPP
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK M410MPP188B
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0037
- ZORO SELECT 5/16"-18 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.031.0087
- ZORO SELECT 1/4"-20 x 5/8 in Hex Hex Machine Screw, Zinc Plated Steel, 2500 PK 1410MW
- ZORO SELECT #8-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK 0807MPFB
- ZORO SELECT #8-32 x 1-1/2 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 0824MSPN
- QUEST MFG 1/2 in Phillips Machine Screw, Electro Static Powder Coat Steel SCW-1224
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0062
- Zoro Select Machine Screws