Zoro Select
Backup Ring, 0.086W, 5.268 ID, PK10
Mfr # 3GCZ8
Zoro # G0763673
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 160
- Thickness 0.053 in
- Radius 0.129 in
- Axial Thickness 0.045 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, 0.086W, 1.831 ID, PK100 3GCU6
- ZORO SELECT Backup Ring, 0.118W, 9.268 ID, PK5 3CVA8
- ZORO SELECT Backup Ring, 0.183W, 6.278 ID, PK10 3CVK3
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes 1RGZ7
- Zoro Select Backup Rings