Thomson
Shaft, Carbon Steel, 40 mm, 1500 mm
Mfr # QS 40 MM 1500
Zoro # G0764811
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 40 mm
- Material 1566 Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 40 mm
- Finish 8 Ra Max
Explore More Products
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm QS 40 MM 1000
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm QS 40 MM 500
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In QS 1 L 12
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In QSSS 1/2 L 18
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In 5/8 SOFT CTL X 36
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm 10MM SOFT CTL X 2000M
- THOMSON Shaft, 440C SS, 0.625 In D, 6 In QSSS 5/8 L 6
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In QS 1 L PD 72
- THOMSON Support Rail, Steel, 1.250 In D, 48 In LSR-20
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In 1 SOFT CTL 36
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In QSSS 1/2 L 60
- Thomson Linear Shafts & Support Rails