Dayton
Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel
Mfr # 2TAE9
Zoro # G0764976
$189.40
23% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 2TAC5
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS 2VJR7
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity 1DLA2
- DAYTON Cable, 1/2 In, L 50 Ft, WLL 4560 Lb 2TAT3
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel 1DLB3
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel 2VJV7
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS 2VJR5
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 140 Lb 2TAV3
- DAYTON Cable, 5/16 in. dia., 500 ft., 7 x 19, SS 33RF61
- SOUTHWIRE Ms114 1 1/4Ft Pulling Swivel 57178101
- DAYTON Cable, 0.027 In, L 500 Ft, WLL 25 Lb 2TAJ4
- Dayton Chains, Ropes & Cables