Weg
2Hp 3600 3 60 208-230/460V
Mfr # 00236XT3E145TC
Zoro # G0766949
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CC Number CC029A
- Manufacturers Warranty Length 1 yr
- Green Certification or Other Recognition NEMA Premium(R) Rated
Explore More Products
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame .5018OT1B48-S
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame .5036ES1BW56CFL-S
- WEG 3-Phase General Purpose Motor, 5 HP, 575V AC Voltage, 182/4T Frame, 1,760 Nameplate RPM 00518OT3H184T-S
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM 00118ES1B56C-S
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM 00118ES1B56CFL-S
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame 00136ES1B56C-S
- WEG 3-Phase General Purpose Motor, 7 1/2 HP, 230/460V AC Voltage, 254T Frame, 1,175 Nameplate RPM 00712EG3E254T-W22
- WEG 5 Hp, 460V, Single Phase Motor 00518ES1E184TC
- WEG 00318Xt3H182T Weg Motor 00318XT3H182T
- DAYTON Capacitor-Start General Purpose Motor, 1/6 HP, 115/208-230V AC Voltage, 56C Frame 5GD54
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame 6K181BG
- Weg General Purpose AC Motors