Smith Equipment
Standard DutyTorch Handle, 5-3/4 in.
Mfr # AW1A
Zoro # G0767173
$218.50
12% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AW
- Gas Service Oxygen and All Fuel Gases with Appropriate Accessories
- Handle Dia. 11/16 in
- Duty Rating Medium/Standard Duty
- Tip Series AT, AW
Explore More Products
- SMITH EQUIPMENT Cutting Torch, Cuts 12 In, 75 deg, 36 In L SC365
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L WH100
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 75 deg, 48 In L SC945
- SMITH EQUIPMENT Standard Duty Cutting Attachment AC309
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In SC209
- SMITH EQUIPMENT Torch For 6GJG4 11-1101C
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 75 deg, 60 In L SC965
- SMITH EQUIPMENT Cutting Torch, Cuts24 In, 180 deg, 48 In L SC940
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 90 deg, 72 In L SC969
- TURBOTORCH Torch, Piezo Ignitor, 360 deg. Head, Swirl 0426-4001
- SIEVERT Torch Kit, Roofing, Propane Fuel EBK-1
- Smith Equipment Torch and Torch Kits