Onsrud
Rout End Mill, Up Low Helix, 1/2, 1 1/8
Mfr # 60-249
Zoro # G0767697
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 3
- Application For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
- Shank Dia. 1/2 in
- Overall Length 3 1/2 in
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 64-025
- ONSRUD Routing End Mill, Up O-Flute, 1/2, 1 5/8 63-790
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 63-604
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 52-287
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 62-622
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 57-318
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 3/4, 3 64-031
- ONSRUD Routing End Mill, List # 62-769, 3/16 In 62-769
- ONSRUD Routing End Mill, Up Finish Tool, 1/8, 1/4 66-308
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 62-726
- ONSRUD Routing End Mill, Down Spiral O, 1/8, 1/2, 2 62-610
- Onsrud High-Performance Routing End Mills