Zoro Select
Thread Identifier, Lanyard, Std And Metric
Mfr # GH-COM---------
Zoro # G0768092
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.063 in
- Range Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length 30 in
- Type Wire Lanyard
- Wire Length 30 in
Explore More Products
- ZORO SELECT Thread Measuring Gauge U00000.000.0001
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L TH-COM-L-------
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W TH-COM-S-------
- ZORO SELECT Thread Measuring Gauge U00000.000.0002
- THREAD DETECTIVE Thread Gauge Combo-Med TH-COM-------HC
- IRWIN Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded 12016
- STM 110 TPI 29Deg Acme Thread Gauge 225450
- INSIZE Threaded Ring Gauge Dimension Type Inch 4121-102
- IRWIN TOOLS Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded 12016
- GENERAL TOOLS 6" Contour Gage 6" GN837
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge GO157370
- Zoro Select Precision Gauges & Accessories