Milwaukee Valve
Butterfly Valve, Lug, 6 In, CI, PTFE Liner
Mfr # ML224T 6
Zoro # G0768311
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron UPML333E 6
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. GLD33E D 4
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In ML-233E 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear CL323E 6
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Viton Liner ML222V 6
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, PTFE Liner ML224T 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, PTFE Liner MW224T 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, CI, Buna Liner MW222B 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 5 In HW232B
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In ML-233E 2 1/2
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA 116-425
- Milwaukee Valve Valves