Shop Alternate Products
This Product is Discontinued
Raychem
Self Regulating Heating Cable, 120VAC, 75 ft. Length, Easy to Install (Discontinued)
Mfr # W51-75P
Zoro # G0768336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Location Wet or Dry
- Cable Length 75 ft.
- Max. Circuit Length 250 ft
- Heater Voltage 120VAC
- Watts On Metal 450