Klein Tools
Ship Auger Bit with Screw Point 7/8-Inch
Mfr # 53404
Zoro # G0768671
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Three-Flat Shank
- Length 4"
- Shank Dia. 7/16"
- Dia. 7/8"
- Overall Length 6 in
Explore More Products
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch 53720
- KLEIN TOOLS Flex Bit Auger 3/4-Inch by 72-Inch 53751
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch 53719
- KLEIN TOOLS Ship Auger Bit with Screw Point 3/4-Inch 53402
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch 53406
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch 53718
- KLEIN TOOLS Flex Bit Auger 3/8-Inch x 54-Inch 53716
- DIABLO Auger Bit Provides Max Performance, Xtrm DAG3040
- IRWIN BIT DRILL 5/8"" SPEEDBOR 88810
- DIABLO Auger Bit Provides Max Performance, Xtrm DAG1100
- BOSCH NailKiller Auger NKSB16
- Klein Tools Auger Drill Bits