Shop Alternate Products
This Product is Discontinued
Zoro Select
Jaw End Fitting, Left, Dia 7/8 In, 6 In (Discontinued)
Mfr # 2ULT7
Zoro # G0769011
This Product is Discontinued
Key Features
- Thread Dia. (In.) 7/8
- Material Forged and Hot Dipped Galvanized Steel
- Take Up (In.) 6
- Working Load Limit (Lb.) 7200
- Type Jaw End, Orientation Left