- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Axial Upblast Exhaust Ventilators
- /
- Exhaust Vent, 30 In
Dayton
Exhaust Vent, 30 In
Mfr # 7A858
Zoro # G0769124
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,995.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 38 3/4 in x 38 3/4 in
- Blade Dia. 30 in
- Voltage - Roof Ventilators 115V AC/230V AC
Customers Also Purchased
- Brand Dayton
-
MFR #
7A858
-
Zoro #
G0769124
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 38 3/4 in x 38 3/4 in |
Blade Dia. | 30 in |
Dimension D (In.) | 30 |
Dimension C | 18 1/8 in |
Overall Height (In.) | 30 in |
Dimension E | 37 3/8 in |
Overall Dia. (In.) | 40 in |
Base Length (In.) | 38-3/4 |
Base Square Size - Roof Ventilators | 38-3/4" x 38-3/4" |
Dimension A (In.) | 38-3/4 |
Shaft Dia. Sheave End (In.) | 1 in |
Base Width (In.) | 38-3/4 |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension E (In.) | 37 3/8 |
Dimension C (In.) | 18-1/8 |
Dimension D | 30 in |
Base Height (In.) | 1.75 in |
Dimension B (In.) | 32-1/2 |
Dimension A | 38 3/4 in |
Dimension B | 32 1/2 in |
Housing Width | 37.3 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 37 3/8 in |
Base Diameter | Not Applicable |
Housing Length | 37.3 in |
Blade Diameter | 30 in |
Overall Height | 30 in |
Base Width | 38 3/4 in |
Base Height | 1 3/4 in |
Base Length | 38 3/4 in |
Overall Width | 38 3/4 in |
Base Dimension | 38 3/4 in Square |
Overall Depth | 38 3/4 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
Voltage - Roof Ventilators | 115V AC/230V AC |
Phase | 1 |
Motor HP | 1 hp |
CFM @ 0.000-In. SP | 12,227 |
CFM Range | 7256 to 15,407 |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Fan RPM | 765 |
Item | Axial Upblast Roof Exhaust Fan |
Motor Hz | 60 |
Motor Voltage | 115/230 |
Max. BHP | 1.2 hp |
RPM Range | 454 to 964 |
Stock No. | 4YY24 |
Bearing Type | Regreasable Pillow Block |
Mounting Location | Roof |
Agency Compliance | UL/cUL 705 Listed |
CFM @ 0.250-In. SP | 9434 |
Sones @ 0.125-In. SP @ 5 Ft. | 20 sones |
Recommended 12 In. Fixed Curb Item No. | 3AZJ1 |
CFM @ 0.125-In. SP | 10,765 |
Max. Inlet Temp. (Deg. F) | 120 Degrees F |
Speed Controllable | No |
Propeller Material | Steel |
Drive Type | Belt Drive |
Requires | Roof Curb for New Installations |
Motor HP Range | 1/3 to 2 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c455 |
Drive Package Included | Yes |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV84 |
Housing Material | Steel |
Type | Axial Upblast |
Sones @ 0.250-In. SP @ 5 Ft. | 19.8 sones |
Assembled/Unassembled | Unassembled |
Exhaust Airflow @ 0.000 in SP | 12,227 cfm |
Motor Speed | 964 RPM |
Number of Speeds | 1 |
Blade Material | Steel |
Exhaust Airflow @ 0.125 in SP | 10,765 cfm |
Base Shape | Square |
Nominal Voltage | 115/208-230V AC |
Spark Resistant Construction Type | A |
Features | Lifting Lugs are Provided |
Includes Drive Package | Yes |
Airflow @ 0.000 in SP | 12,227 cfm |
Maximum Static Pressure | 1/4 in wc |
Nameplate Voltage - Phase | 115/208-230V AC - 1 Phase |
Exhaust Airflow @ 0.000 in. SP - Range | 8,000 to 15,000 cfm |
Material | Steel Blade with Steel Housing |
Brake Horsepower | 1 1/5 hp |
For High-Static Pressure Applications | No |
Exhaust Airflow @ 0.250 in SP | 9,434 cfm |
Resistance Properties | Weather Resistant |
Includes | Drive Package |
Blade Design | Swept Steeply Pitched |
Safety Features | Reinforced Windband |
Exhaust Airflow @ 0.100 in SP | 12,227 cfm |
Application | Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories |
Motor Enclosure | Totally Enclosed Fan Cooled |
Sound Level | 19.8 sones @ 0.250 in SP and 5 ft, 20.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.000 in SP and 5 ft |
Frequency | 60 Hz |
For Air Type | Clean Air |
Housing Finish | Galvanized |
Electrical Connection | Power Cord |
Maximum Inlet Air Temperature | 120 Degrees F |
Maximum Fan Speed | 765 RPM |
Assembly | Unassembled |
Nameplate Voltage | 115/208-230V AC |
Includes Motor | Yes |
Standards | AMCA Sound and Air, UL/cUL 705 |
Compatible Curb Manufacturer Part Number | 2ZV84, 3AZJ1, 4C455 |
Current | 10.0/5.3-5.0 A |
Exhaust Airflow @ 0.000 in SP - Range | 10,000 to 19,999 cfm |
High-Efficiency Motor | No |
Motor Horsepower | 1 hp |
Number of Blades | 5 |
Mount Type | Roof Curb |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 38 3/4 in, Base Width 38 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ37
- DAYTON Exhaust Vent, 36 In 7A862
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ33
- DAYTON Exhaust Vent, 48 In 4YY27
- DAYTON Exhaust Vent, 42 In 7A880
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ47
- DAYTON Exhaust Vent, 30 In 7A871
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ44
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V 7HZ21
- SOLER & PALAU Upblast Exhaust Fan, 1/2HP, 1Ph, 1350rpm STXB14RHULQH1S
- SOLER & PALAU Upblast Centrifugal Fan, 1/4HP, 1P, 1075rpm STXD12RHULMM1AS
- Dayton Belt Drive Axial Upblast Exhaust Ventilators