Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Button Head, 100 PK (Discontinued)
Mfr # 5RUD9
Zoro # G0769781
This Product is Discontinued
Key Features
- Head Type Button
- Mandrel Material Stainless Steel
- Grip Range 0.501 in to 0.625 in
- Rivet Number 610
- Rivet Grade 51