Thomson
Shaft Support Block, 1.000 In Bore
Mfr # FSB16
Zoro # G0770427
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged End Support Block
- Shaft Dia. (In.) 1 in
- Dimension E 0.625 in
- Mounting Hole (In.) 0.266 in
- Dimension A 2.75 in
Explore More Products
- THOMSON Shaft Support Block, 0.500 In Bore SB8
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 SB12
- THOMSON Shaft Support Block, 0.500 In Bore FSB8
- THOMSON Shaft Support Block, 1.000 In Bore SB16
- THOMSON Shaft Support Block, 0.750 In Bore FSB12
- THOMSON Shaft Support, 0.375 In Bore, 1.190 In H SB6
- THOMSON Shaft Support, 0.250 In Bore, 1.060 In H SB4
- SIMPLICITY Square Clamp, For PST16 PFL1000
- SIMPLICITY Flange Base, For PST16 PBH1000
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H 2CNU9
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 SBL24-4E
- Thomson Linear Square Shafting