United Abrasives/Sait
Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide
Mfr # 20160
Zoro # G0770655
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4" Dia, 1/4" Thick, 5/8" Arbor Hole Size, Aluminum Oxide 20013
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 22636
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20088
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22370
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20078
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic 20064
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 7"x 1/4" x 7/8" 24 Grit Aluminum Oxide 20080
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 46 Grit Alum. Oxide 22345
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 22616
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel A5-10501452
- DEWALT 5" x 1/4" x 5/8"-11 Fast Cutting Abrasive DW4544
- United Abrasives/Sait Depressed Center Wheels