Akro-Mils
Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H
Mfr # 37288GREY
Zoro # G0771111
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 83 lb
- Material Industrial Grade Polymer
- Overall Length 15 3/4 in
- Overall Height 8 1/4 in
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H 35195BLUE
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H 33166RED
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H 35180RED
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H 35185GREY
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H 37678GREY
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H 33228RED
- AKRO-MILS GEC™ Mesh Straight Wall Container, 23-3/4"Lx15-3/4"Wx12-1/4"H, Gray 37612GREYGBL
- AKRO-MILS GEC™ Solid Straight Wall Container, 23-3/4"Lx15-3/4"Wx8-1/4"H, Gray 37688GREYGBL
- AKRO-MILS GEC™ Mesh Straight Wall Container, Solid Base, 15-3/4"Lx11-3/4"Wx8-1/4"H, Gray 37278GREYGBL
- AKRO-MILS Large Storage Case Clear 05905
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity NSO1207-5 GRAY
- Akro-Mils Storage Totes & Containers