Shop Alternate Products
This Product is Discontinued
Zoro Select
Workbenches, Particleboard, 72" W, 60" Height, 4000 lb., Straight (Discontinued)
Mfr # 1YCA3
Zoro # G0771145
Item requires special delivery charges. A $139.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 4000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Gray