Dwyer Instruments
Bimetal Thermom, 5 In Dial, 0 to 300F
Mfr # GBTB560151
Zoro # G0771242
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTO31241
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3601
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM290101
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial BTB3605D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 250F BTLS3255D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F STC441
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 20 to 260C STC372
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 500F BTLR32571
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTM31210D
- TEL-TRU Analog Dial Thermometer, Stem 12" L LT330R-1264
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F 1NGB5
- Dwyer Instruments Dial Thermometers