Westward
Anvil Pruner, 2 In.L, Steel, 5/8 In.
Mfr # 5TFN3
Zoro # G0771897
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Cutting Capacity 5/8 in
- Overall Length 7 3/4 in
- Type Anvil Pruner
Explore More Products
- WESTWARD Hawkbill Knife, 3 in. Blade, Blue 31MJ55
- WESTWARD Folding Saw, 9 In Steel Blade 2RDN1
- WESTWARD Bow Saw, 30 In Steel Blade 2RDL6
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum 2RDN2
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. 5TFN0
- WESTWARD Replacement Bow Saw Steel Blade, 21 In 2RDL5
- WESTWARD Hedge Shear, 9 In Blade, Wood Handle 2ZB49
- JAMESON 8" Folding Pruning Saw (2pk) SB-8TE-F-2PK
- SUNBELT Saw Pruner Kit - Notch Sentei - 4 Section Telescoping Aluminum 21' 0" x0" x0" A-B1AB417739
- SILKY SAWS Silky TSURUGI CURVE Professional 375mm LG Teeth Blade Only 455-37
- JAMESON Tree Pruner Kit w/ 16" blade PH-11-PKG
- Westward Shears, Pruners & Loppers