Tough Guy
TOUGH GUY Black 36" Replacement Squeegee Blade
Mfr # 1ZCA7
Zoro # G0773001
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Material Neoprene
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Explore More Products
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. 1VAJ3
- TOUGH GUY Color Coded Handle, Plastic, Yellow, 7 in. 2XKV8
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set 3ZHN7
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade 1ZCA5
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene 3ZHP6
- TOUGH GUY Squeegee Handle, 62"L, Hardwood 12L019
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene 3ZHP7
- TOUGH GUY Repl. Squeegee Blade, 2-1/2"L, Neoprene 3ZHL9
- TOUGH GUY TOUGH GUY Gray 1/8" Replacement Cam Set 3ZHN6
- NOBLES/TENNANT SKIRT - SIDE BRUSH .1875in APEX, FITS TENNANT 1047238
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 1031331, 1017868 9004493
- Tough Guy Squeegee Parts