Shop Alternate Products
This Product is Discontinued
Dayton
Plug-In Relay, 120VAC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)
Mfr # 1EHW6
Zoro # G0773455
This Product is Discontinued
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 15A @ 277V
- DC Contact Rating - Relay 15A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14