Thomson
Shaft, Carbon Steel, 20 mm, 2000 mm
Mfr # QS 20 MM 2000
Zoro # G0774435
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 20 mm
- Material 1566 Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Dia. Tolerance Max. 20 mm
- Min. Surface Hardness 60 RC
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm QS 20 MM 500
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm QS 20 MM 1500
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm QS 20 MM 1000
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm 12MM SOFT CTL X 1000MM
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In QSSS 3/4 L 60
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm QS 40 MM 1000
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In QS 1/4 L 36
- THOMSON Annealed Shaft, Steel, 1.500 In D, 16 In 1-1/2L SMAE CTL X 16
- THOMSON Shaft, Carbon Steel, 0.750 In D, 36 In QSCP 3/4 L 36
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-124
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS102
- Thomson Linear Bearings & Guides