Challenger
Miniature Circuit Breaker, 20, 120, 1 Pole, Plug In Mounting Style, Challenger Series
Mfr # UBITBA120L
Zoro # G0774882
$36.59
5% off
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Challenger
- Amps 20
- Number of Poles 1
- AC Voltage Rating 120
- Circuit Breaker Type Single Pole
Explore More Products
- CHALLENGER Miniature Circuit Breaker, 20, 120/240, 2 Pole, Plug In Mounting Style, Challenger Series UBITBA220
- CHALLENGER Miniature Circuit Breaker, 30, 120, 1 Pole, Plug In Mounting Style, Challenger Series UBITBA130R
- CHALLENGER Miniature Circuit Breaker, 20, 120, 1 Pole, Plug In Mounting Style, Challenger Series UBITBA120R
- CHALLENGER Miniature Circuit Breaker, 30, 120, 1 Pole, Plug In Mounting Style, Challenger Series UBITBA130L
- CHALLENGER Miniature Circuit Breaker, 15, 120, 1 Pole, Plug In Mounting Style, Challenger Series UBITBA115R
- CHALLENGER Miniature Circuit Breaker, 15, 120/240, 2 Pole, Plug In Mounting Style, Challenger Series UBITBA215
- CHALLENGER Miniature Circuit Breaker, 50, 120/240, 2 Pole, Plug In Mounting Style, Challenger Series UBITBA250
- CHALLENGER Miniature Circuit Breaker, 40, 120/240, 2 Pole, Plug In Mounting Style, Challenger Series UBITBA240
- CHALLENGER Miniature Circuit Breaker, 30, 120/240, 2 Pole, Plug In Mounting Style, Challenger Series UBITBA230
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU250
- SIEMENS Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q270
- Challenger Circuit Breakers