Zurn
1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug
Mfr # Z8743-1-6-PC
Zoro # G0775047
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Slip
Explore More Products
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap GT2700-15-2NH
- ZURN 1-1/2" Pipe Dia., Cast Brass, Tee With Tailpiece ZR7440B-SC
- ZURN 1-1/2 Pipe Dia., Cast Brass, Kitchen, Sink Drain Z8734-PC
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap GT2700-10-2NH
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm ZR7319B-15-RB
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece Z8966-12-PC
- ZURN FS8 2" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket FS8-5-PV2-Y
- ZURN FS12 Square Stainless Steel Frame, Half Grate, and Hardware FS12-SH
- ZURN FS12 Square Nickel Bronze Frame, Full Grate, and Hardware FS12-NF
- ALLPOINTS Sink Drain 561219
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome EV8411
- Zurn Sink Drains