Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Insulated Vinyl Cover, Blk, 29 1/2x23 1/2 (Discontinued)
Mfr # FG9F9000CLR
Zoro # G0775415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color clear
- Height 70 1/2 in
- Width 23 1/2 in
- Material vinyl
- Depth 29 1/2 in