Igus
Cable Carrier, Mini, Open, OW1.42In / 36mm
Mfr # 15-025-075-0-3
Zoro # G0775433
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Frame Stay Cross Bar
- Outside Width 1.4 in
- Cavity Width 1 in
- Cavity Height 0.7 in
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm 2680-07-100-0-4
- IGUS Mounting Brkt, Med, OW2.60In / 66mm 2605-12PZB
- IGUS Mounting Brkt, Med, OW2.87In / 73mm 2050-12PZB
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm 15-038-038-0-3
- IGUS Mounting Brkt, Med, OW3.66In / 93mm 2070-12PZB
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm 350-175-200-0-1
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm 27-10-150-0-4
- IGUS Oil Res Shielded Power, TPE, No.1, 1C-50ft CF310-UL-500-01
- IGUS Oil Res Power, TPE, No.12, 4G/Shield, 250ft CF35-UL-40-04
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft 0250.030.050.0451
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft I-PIST-07B-25
- Igus Cable Carriers