Shop Alternate Products
This Product is Discontinued
Widia
#8-32, Bottoming, UNC, 3 Flutes (Discontinued)
Mfr # 87507
Zoro # G0777332
This Product is Discontinued
Key Features
- Overall Length 2 1/8 in
- Tap Style Spiral Flute
- Shank Dia. 0.168 in
- Tap Chamfer Bottoming
- Tap Dimension Type Inch