Techflex
Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate
Mfr # PTN0.50BK50
Zoro # G0779037
$27.25
23% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in PTN0.50BK500
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black PTN0.50BK10
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black FGN0.75BK100
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red FIN0.50RD5
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural LT4-S2-FD-NT
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft F6N0.75BK
- TECHFLEX Vinyl Fiberglass Grade A #0 BLK VGAG.00BK
- TECHFLEX Sleeving, 2.000 In., 5 ft. L, Red FIN2.00RD5
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In, Red, PK8 UUN7.50RD
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 100ft- White BSRW-J-075-100-WT
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 75ft- Black F6-0375-75-BK
- Techflex Cable Sleeves