Dayton
Radial Bearing, Double Shield, 15mm Bore
Mfr # 1ZGH8
Zoro # G0779107
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 15 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Explore More Products
- DAYTON Radial Bearing, Double Shield, 20mm Bore 1ZGJ1
- DAYTON Radial Bearing, Double Shield, 12mm Bore 1ZGH7
- DAYTON Radial Bearing, Double Shield, 10mm Bore 1ZGJ7
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore 1ZGE6
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore 1ZGD9
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore 1ZGC3
- DAYTON Radial Bearing, Double Seal, 35mm Bore 21XU50
- DAYTON Radial Bearing, Double Seal, 25mm Bore 1ZGG2
- DAYTON Radial Bearing, Double Shield, 12mm Bore 1ZGJ3
- NSK NSK 6015, 6000 Series Single Row Deep Groove Ball Bearing 6015
- FAG BEARINGS FAG-6203Z C3, Deep Groove BBear, Single Row 90Mm, 6203Z C3 6203Z C3
- Dayton Ball Bearings