Shop Alternate Products
This Product is Discontinued
Zoro Select
Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (Discontinued)
Mfr # 7225SS
Zoro # G0779931
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8