Lumapro
Miniature Lamp, 1665, 22W, S8, 28V, PK10
Mfr # 1665-10PK
Zoro # G0780035
$20.89
22% off
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 22.4W INC
- Watts 22.4 W
Explore More Products
- LUMAPRO Miniature Lamp, 921, 18W, T5, 12.8V, PK10 921-10PK
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 88-10PK
- LUMAPRO Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10 1866-10PK
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 1619-10PK
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 7225-10PK
- LUMAPRO Miniature Lamp, 27, 1.5W, G4 1/2, 4.9V, PK10 27-10PK
- LUMAPRO Miniature Lamp, 304, 8.4W, G6, 28V, PK10 304-10PK
- LUMAPRO Miniature Lamp, 4.8W, T3 1/4, 12V, PK10 6418-10PK
- LUMAPRO Miniature Lamp, 3497, 27W, T6, 12.8V 3497
- HELLA BULB 9006/HB4 12V 55 9006LL
- HELLA Bulb H11 12V 55W Pgj19-2 T4 Sb Light Bulb, H11Sb H11SB
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies