Zoro Select
1/2" MNPT 316 SS Hex Socket Plug
Mfr # 60SP112N012
Zoro # G0780211
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Union, 304 SS, 2", Female BSPT, Class 150 ZUSA-PF-8145
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling 4307000414
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L ZUSA-PF-2699
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow 404E111N018
- ZORO SELECT Hex Bushing, 3"x1", 150,304, Thrd 4381031420
- ZORO SELECT 2" x 3/4" FNPT SS Reducing Coupling 4381036520
- ZORO SELECT 3/4" x 1/2" Butt Weld 316L SS Concentric Reducer Sch 10 4381012400
- ZORO SELECT Reducing Coupling, 316 SS, 2 x 1 1/2 ZUSA-PF-7566
- ZORO SELECT Concentric Coupling, 316 SS, 3 x 4 in 4381012670
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/2" MNPT ZUSA-PF-451
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy 4381030700
- Zoro Select Stainless Steel Pipe Fittings