Crydom
Solid State Relay, 4 to 32VDC, 45A
Mfr # CMRD4845-10
Zoro # G0780507
$138.37
18% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 45 A
- Heat Sink Integral
- Switch Type SCR
Explore More Products
- CRYDOM Solid State Relay, 200 to 265VAC, 12A DR24A12
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A CC4850W2V
- CRYDOM Solid State Relay, 90 to 280VAC, 75A HA4875
- CRYDOM Solid State Relay, 3 to 32VDC, 90A D2490
- CRYDOM Solid State Relay, 90 to 140VAC, 50A B53TP50C
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A D1D12
- CRYDOM 90-280V-Ac 50A Amp 600V-Ac Solid State Relay HA6050
- CRYDOM Solid State Relays - Industrial Mount Ssr Relay, Panel Mount, Ip20, 280Vac/25A, Dc In, Zero Cross, 84137010H
- CRYDOM Ssr Relay Panel Mount Ip00 280Vac/50A Ac In 84134221
- CRYDOM Proportional Controller, 25A, 120V Input RPC1225
- CRYDOM Solid State Relay, 4 to 32VDC, 20A CKRD2420
- Crydom Electrical Relays