Legris
Lockout Valve, Tube Sz 1/4 In, Brass
Mfr # 7885 56 14
Zoro # G0781995
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 psi
- Connection NPT x Tube
- Body Material Nickel Plated Brass
- Max. Pressure 145 psi
- Pipe Size 1/4"
Explore More Products
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass 7880 10 17
- LEGRIS Lockout Valve, Tube Sz 3/8 In, Brass 7885 60 18
- LEGRIS Lockout Valve, Tube Sz 1/2 In, Brass 7885 62 22
- LEGRIS Lockout Valve, Tube Sz 8mm, Brass 7880 08 13
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass 7885 56 11
- SPEEDAIRE Adapter, Pipe 4ZK26
- SPEEDAIRE Separator, Condensate 4ZL15
- PARKER Mounting Bracket, Steel PS707P
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 560 cfm V73-04-B000B
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI 104393-6
- PARKER Mounting Bracket, Steel PS843P
- Legris Air Line Lockout Valves