Asi Global Partitions
3" x 4" Shoe Stainless Steel Split for Steel Partition
Mfr # 40-8260043S
Zoro # G0782065
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 3 in
- Thickness 1 1/4 in
- Color/Finish Stainless Steel/Brushed
- Material of Construction Stainless steel
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate 40-7785950-4010
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue 40-90870453-9509
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated 40-8513513
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition 40-8445210
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond 65-M781801-4000
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer 40-9083561-9509
- ASI GLOBAL PARTITIONS 82" x 18" Pilaster Toilet Partition, Particle Board, Almond 65-M787181-4000
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Phenolic, Folkstone Celesta 40-5883350-3300
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Phenolic 40-5885750-4000
- GEC ASI Global Partitions Pilaster to Wall Bracket Kit Polymer Partitions- Aluminum Stirrup 40-8445210
- CHG Chrome Pull Handle with 3 1/2 in Centers P45-3500
- Asi Global Partitions Bathroom Partitions & Accessories