Shop Alternate Products
This Product is Discontinued
Honeywell
Three-Way Sweat Valve, 1/2 In, 1.9 Cv (Discontinued)
Mfr # V5853A2048
Zoro # G0782564
This Product is Discontinued
Key Features
- Type 3-Way, Cartridge
- For Use With Water or Glycol Solution 50% Max
- Includes Installation Manual
- Connection Type/Size (In.) Sweat 1/2
- Depth (In.) 3