Behringer
Tube Clamp Kit, Tube Sz 3/8 In, 304SS
Mfr # TWT2038-PP
Zoro # G0783002
$18.00
13% off
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 3/8 in
- Length 2.19 in
- Temp. Range (F) -22 to 194
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated R0T2050-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS BSBX7300-SP
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel SH3038-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS BSBX6125-SP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS SHT51660-PP
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated TW2050-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/2 In, 304SS TWT5150-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 316SS SBX6050-SP
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/8 In, 304SS R7HT30675-PP
- DIXON Boss 4-Bolt Clamp, 2 to 2-8/64 in Nominal, Iron Band, Domestic 212
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS TWT3075-PP
- Behringer Pipe & Tube Clamps