Shop Alternate Products
This Product is Discontinued
General Tools
Video Borescope, 3.5 In, 39 In Shaft (Discontinued)
Mfr # DCS400-09
Zoro # G0783517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Observation Depth 1 to 5"
- Monitor Size 3.5"
- Camera Size 9.0mm
- Shaft Dia. 0.35"
- Recording Video, Image